Pallet lifter, 3000kg, PU yellow

  • ERIKS:12971222
  • Manufacturer:4053569220286
Image 1
Forklift truck 3000 kg

•     Safe handling of heavy loads
Safety drawbar for lifting, driving and lowering.
Controllable lowering speed for precise lowering of the load.
•     Simple and fast operation
Automatic return to the vertical position upon releasing of the drawbar.
Rubber coated drawbar handle with 3 functions.
•     Best running properties
Minimum rolling resistance
Ball bearing mounted castors and load rollers.
All ball bearings permanently lubricated and encapsulated.
•     Low noise and abrasion-proof tyres
Castors: approx. Ø 200 x 50 mm polyurethane
Fork rollers: approx. Ø 80 x 70 mm (tandem)polyurethane.
•    Paint
yellow

Save to list

€781.66/ pieceexcl. VAT

€945.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150