• Safe handling of heavy loads
Safety drawbar for lifting, driving and lowering.
Controllable lowering speed for precise lowering of the load.
• Simple and fast operation
Automatic return to the vertical position upon releasing of the drawbar.
Rubber coated drawbar handle with 3 functions.
• Best running properties
Minimum rolling resistance
Ball bearing mounted castors and load rollers.
All ball bearings permanently lubricated and encapsulated.
• Low noise and abrasion-proof tyres
Castors: approx. Ø 200 x 50 mm polyurethane
Fork rollers: approx. Ø 80 x 70 mm (tandem)polyurethane.
• Paint
yellow

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Pallet lifter, 3000kg, PU yellow | €781.66/piece |