Hose Polytube green, roll=100m, O.D. 8x1

  • ERIKS:10069634
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: green, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€1.03/ meterexcl. VAT

€1.25incl. VAT

Sold per: 7000Min. order: 7000

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.05

-

100+

€1.54

25.00%

200+

€1.44

30.00%

500+

€1.23

40.00%

1000+

€1.02

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Green