Products
Brands
About ERIKS
Customer service
NL - English
Home
Hose Polytube green, pneumatic...
Hose Polytube green, pneumatic hose in PE
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.
Temperature range: -40 °C to +60 °C
Properties: green, polyethylene (LDPE)
Connections: Rectupush push-in couplings
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
6
1
Outer diameter [mm]
8
1
Colour
Green
1
Log in to see your specific pricing.
Log in
1
of
Hose Polytube green, pneumatic hose in PE
Product
Type
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Product
Type
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Hose Polytube green, roll=100m, O.D. 8x1
Polytube
6
1
€1.03
/
meter
Log in