Hose Abraflex MD Food, I.D. 280x6.5, roll=10m

  • ERIKS:11193008
Image 1
Save to list

€478.50/ meterexcl. VAT

€578.99incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€638.00

-

10+

€478.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
280 mm
Wall thickness
1.5 mm
Outer Diameter
293 mm
Maximum operating pressure
0.35 bar
Minimum burst pressure
1.05 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
352 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN280

  • Eriks:11195250
  • Manufacturer:212-0265-2878

€101.85/ pieceexcl. VAT

€123.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 08/01/2027

€106.00/ pieceexcl. VAT

€128.26incl. VAT

Estimated delivery date - 08/01/2027