GOODALL

GOODALL Hose clamp SPIRALEX for hose DN280

  • ERIKS:11267980
  • Manufacturer:4049645028020
Image 1
Save to list

€106.00/ pieceexcl. VAT

€128.26incl. VAT

Estimated delivery date - 05/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€106.00

-

10+

€95.40

10.00%

20+

€79.50

25.00%

30+

€74.20

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX
Material
AISI 430
Clamping range
from 280 to 280 mm
Tape width
12 mm