Products
Brands
About ERIKS
Customer service
NL - English
Home
Band Glassfiber 30m 25x3
Band Glassfiber 30m 25x3
ERIKS:
10041380
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Max. temperature
550 °C
Material
Fiberglass
Thickness
3 mm
Width
25 mm
Length
30 m
Manufacturing method
Braided
See all variants
Log in