
| Product | Max. temperature [°C] | Material | Thickness [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Band Glassfiber 25m 150x3 | 550 | Fiberglass | 3 | Not available in the webshop | |
| Band Glassfiber 25m 25x5 | 550 | Fiberglass | 5 | Not available in the webshop | |
| Band Glassfiber 30m 25x3 | 550 | Fiberglass | 3 | Not available in the webshop | |
| Band Glassfiber 30m 100x3 | 550 | Fiberglass | 3 | Not available in the webshop | |
| Band Glassfiber 30m 40x3 | 550 | Fiberglass | 3 | Not available in the webshop | |
| Band Glassfiber 25m 50x6 | 550 | Fiberglass | 6 | Not available in the webshop |