




€17.33/ pieceexcl. VAT
€20.97incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 19 11 |
Type | VDE Socket Wrench Insert |
Wrench width | 11 mm |
Connection size | 1/2 in |
Outer Diameter | 20.7 mm |
Length | 54 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 65 g |
Model | Inch |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | Yes |