Products
Brands
About ERIKS
Customer service
NL - English
Home
VDE Socket Wrench Insert, Chro...
VDE Socket Wrench Insert, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
11
1
Connection size [in]
1/2
1
Length [mm]
54
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
VDE Socket Wrench Insert, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
VDE Socket Wrench Insert, VDE 19 11 Series, 1/2" Connection Size, 11 mm WD, 54 mm LG, Chrome-vanadium steel
11
1/2
20.7
€17.33
/
piece
Log in