

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | E-PH |
Type | Plastic Holder |
Width | 70 mm |
Height | 30 mm |
Length | 90 mm |
Number of sections | 12 pce |
Number of compartments | 12 pce |
Suitable for number of bottles | 12 pce |
Material | Plastic |
Weight | 0.038 kg |