Products
Brands
About ERIKS
Customer service
NL - English
Home
Plastic Holder, E-PH Series, P...
Plastic Holder, E-PH Series, Plastic
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
70
1
Height [mm]
30
1
Length [mm]
90
1
Number of sections [pce]
Material
Log in to see your specific pricing.
Log in
1
of
Plastic Holder, E-PH Series, Plastic
Product
Width [mm]
Height [mm]
Material
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Material
Available
Price
excl. VAT
Steeksleutelhouder E-PH 5+6 12L
70
30
Plastic
Not available in the webshop
Log in