

€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | COMBI-PLUS R |
Type | Spare Head |
Weight | 35 g |
Diameter | 40 mm |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | Yes |