Products
Brands
About ERIKS
Customer service
NL - English
Home
Spare Head
Spare Head
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Weight [g]
35
1
Diameter [mm]
40
1
Material
Polyamide
1
Log in to see your specific pricing.
Log in
1
of
Spare Head
Product
Weight [g]
Diameter [mm]
Material
Available
Price
excl. VAT
Product
Weight [g]
Diameter [mm]
Material
Available
Price
excl. VAT
Spare Head, COMBI-PLUS R Series, Polyamide Head, 40 mm Dia., 35 g WT
35
40
Polyamide
€5.60
/
piece
Log in