






€34.41/ pieceexcl. VAT
€41.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D32 41 |
Type | Socket wrench insert |
Wrench width | 41 mm |
Connection size | 3/4 in |
Outer Diameter | 57.1 mm |
Length | 62.5 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 500 g |
Model | Inch |
Wrench depth | 30.5 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chrome plated |
VDE tested | No |