Products
Brands
About ERIKS
Customer service
NL - English
Home
Socket wrench insert, Chrome-v...
Socket wrench insert, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
41
1
Connection size [in]
3/4
1
Length [mm]
62.5
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket wrench insert, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Socket wrench insert, D32 41 Series, 3/4" Connection Size, 41 mm WD, 62.5 mm LG, Chrome-vanadium steel
41
3/4
57.1
€34.41
/
piece
Log in