




€29.90/ pieceexcl. VAT
€36.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN19 LK 14-140 |
Type | Screwdriver bit internal hexagon |
Wrench width | 14 mm |
Connection size | 1/2 in |
Outer Diameter | 24.7 mm |
Length | 140 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 225 g |
Model | Inch |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Gun-metal finish |
VDE tested | No |