Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver bit internal hexag...
Screwdriver bit internal hexagon, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
14
1
Connection size [in]
1/2
1
Length [mm]
140
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Screwdriver bit internal hexagon, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Screwdriver bit internal hexagon, IN19 LK 14-140 Series, 1/2" Connection Size, 14 mm WD, 140 mm LG, Chrome-vanadium steel
14
1/2
24.7
€29.79
/
piece
Log in