

€40.68/ pieceexcl. VAT
€49.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7212 |
Type | Rectangular Ring End Fitting |
Model | Metric |
Wrench width | 17 mm |
Type | Rectangular Ring End Fitting |
Cranked | 0 |
VDE tested | No |
Single wrench model | Yes |
Length | 47 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 59 g |
Connection size | 9 x 12 |
Head width small | 27 mm |
Head width large | 27 mm |
Height of head small | 14.5 mm |
Height of head large | 13 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Other |