Products
Brands
About ERIKS
Customer service
NL - English
Home
Rectangular Ring End Fitting, ...
Rectangular Ring End Fitting, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
17
1
Model
Metric
1
Material
Chrome-vanadium steel
1
Log in to see your specific pricing.
Log in
1
of
Rectangular Ring End Fitting, Chrome-vanadium steel
Product
Wrench width [mm]
Length [mm]
Connection size
Available
Price
excl. VAT
Product
Wrench width [mm]
Length [mm]
Connection size
Available
Price
excl. VAT
Rectangular Ring End Fitting, 7212 Series, Chrome-vanadium steel, 47 mm LG, 17 mm WD
17
47
9 x 12
€40.68
/
piece
Log in