

€25.58/ pieceexcl. VAT
€30.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R0310 |
Type | Adjustable Wrench |
Length | 295 mm |
Max. spanner opening | 41 mm |
VDE tested | No |
Weight | 733 g |
Set version | No |
Material | Chrome-vanadium steel |
Length | 12 in |
Max. spanner opening | 1.5938 in |
Jaw position | 15 ° |
Tested according to ISO 6787 | Yes |
Surface protection | Chrome-plated |
Weight | 0.733 |
VDE tested | No |