Products
Brands
About ERIKS
Customer service
NL - English
Home
Adjustable Wrench, R0310 Serie...
Adjustable Wrench, R0310 Series, Chrome‑vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
295
1
Max. spanner opening [mm]
41
1
VDE tested
No
1
Material
Log in to see your specific pricing.
Log in
1
of
Adjustable Wrench, R0310 Series, Chrome‑vanadium steel
Product
Length [mm]
Max. spanner opening [mm]
VDE tested
Available
Price
excl. VAT
Product
Length [mm]
Max. spanner opening [mm]
VDE tested
Available
Price
excl. VAT
R03100012 Adj.spanner w.36mm l.300mm 15° chrome
295
41
No
€25.58
/
piece
Log in