




€17.06/ pieceexcl. VAT
€20.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 19 L |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 18 mm |
Wrench width | 18 |
Length | 82 mm |
Outer Diameter | 27.8 mm |
Weight | 240 g |
Material | Steel |
ISO standard | ISO 1174 |