Products
Brands
About ERIKS
Customer service
NL - English
Home
Impact Socket, K 19 L Series, ...
Impact Socket, K 19 L Series, Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
2
Wrench width [mm]
14
1
18
1
Wrench width
14
1
18
1
Log in to see your specific pricing.
Log in
2
of
Impact Socket, K 19 L Series, Steel
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
KRACHTDOP 1/2 18MM L. K19L
1/2
18
18
€17.06
/
piece
KRACHTDOP 1/2 14MM L. K19L
1/2
14
14
€16.32
/
piece
Log in