




€16.32/ pieceexcl. VAT
€19.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 19 L |
Type | Impact Socket |
Connection size | 1/2 |
Wrench width | 14 mm |
Wrench width | 14 |
Length | 77 mm |
Outer Diameter | 22.8 mm |
Material | Steel |
Weight | 171 g |
ISO standard | ISO 1174 |