




€778.34/ pieceexcl. VAT
€941.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 37 L |
Type | Impact Socket |
Connection size | 1.1/2 |
Wrench width | 95 mm |
Wrench width | 95 |
Length | 150 mm |
Outer Diameter | 137 mm |
Material | Steel |
Weight | 9960 g |
ISO standard | ISO 1174 |