Products
Brands
About ERIKS
Customer service
NL - English
Home
Impact Socket, K 37 L Series, ...
Impact Socket, K 37 L Series, Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1.1/2
1
Wrench width [mm]
95
1
Wrench width
95
1
Log in to see your specific pricing.
Log in
1
of
Impact Socket, K 37 L Series, Steel
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
Product
Connection size
Wrench width [mm]
Wrench width
Available
Price
excl. VAT
KRACHTDOP 1.1/2 95MM K37 L
1.1/2
95
95
€778.34
/
piece
Log in