




€15.08/ pieceexcl. VAT
€18.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 19 K |
Type | Screwdriver Bit |
Material | Chrome-vanadium steel |
Surface protection | Chrome-plated |
Total number of tools | 1 pce |
With ratchet | No |
Length | 60 mm |
Width | 12 mm |
Weight | 110 g |