Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver Bit, IN 19 K Seri...
Screwdriver Bit, IN 19 K Series, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Chrome-vanadium steel
1
Total number of tools [pce]
1
1
Log in to see your specific pricing.
Log in
1
of
Screwdriver Bit, IN 19 K Series, Chrome-vanadium steel
Product
Material
Surface protection
Total number of tools [pce]
Available
Price
excl. VAT
Product
Material
Surface protection
Total number of tools [pce]
Available
Price
excl. VAT
IN 19 K 12 Screwdriver bit socket 1/2" ball end in-hex 12 mm
Chrome-vanadium steel
Chrome-plated
1
€15.08
/
piece
Log in