




€4.01/ pieceexcl. VAT
€4.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 4,5 |
Type | Screwdriver |
Blade width | 4.5 mm |
Blade thickness | 0.8 mm |
Blade length | 90 mm |
Blade diameter | 4 mm |
Grip design | 3-Component |
Hexagon on the blade | No |
Antimagnetic | No |
Total length | 190 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 65 g |
Blade width | 0.17 in |
Blade thickness | 0.031 in |
Blade length | 3.54 in |
Blade diameter | 0.157 in |
Blade diameter | 4 mm |
Total length | 7.48 in |
Material handle | 3-component |
Type of shaft | Round |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Galvanised |
Weight | 0.065 |
Size | 4.5 |