Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver, 2150 4,5 Series, ...
Screwdriver, 2150 4,5 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4.5
1
Blade thickness [mm]
0.8
1
Blade length [mm]
90
1
Material
Log in to see your specific pricing.
Log in
1
of
Screwdriver, 2150 4,5 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
2150 4,5 3C-Screwdriver slotted 4.5 mm
4.5
0.8
90
€4.01
/
piece
Log in