

€3.51/ pieceexcl. VAT
€4.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 2,5-75 |
Type | Screwdriver |
Blade width | 2.5 mm |
Blade thickness | 0.4 mm |
Blade length | 75 mm |
Blade diameter | 2.5 mm |
Grip design | 3-Component |
Hexagon on the blade | No |
Antimagnetic | No |
Total length | 160 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 35 g |
Blade width | 0.09 in |
Blade thickness | 0.01 in |
Blade length | 2.95 in |
Blade diameter | 0.09 in |
Blade diameter | 2.5 mm |
Total length | 6.3 in |
Material handle | 3-component |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Phosphated |
Weight | 35 |
Size | 2.5 |