Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver, 2150 2,5-75 Serie...
Screwdriver, 2150 2,5-75 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
2.5
1
Blade thickness [mm]
0.4
1
Blade length [mm]
75
1
Material
Log in to see your specific pricing.
Log in
1
of
Screwdriver, 2150 2,5-75 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
2150 2,5-75 3C-Screwdriver slotted 2.5 mm, 75 mm
2.5
0.4
75
€3.51
/
piece
Log in