




€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2150 12-250 |
Type | Screwdriver |
Blade width | 12 mm |
Blade thickness | 2 mm |
Blade length | 250 mm |
Blade diameter | 9 mm |
Grip design | 3-Component |
Hexagon on the blade | No |
Antimagnetic | No |
Total length | 370 mm |
Material | Molybdenum-Vanadium-Steel |
Weight | 230 g |
Blade width | 0.47 in |
Blade thickness | 0.07 in |
Blade length | 9.84 in |
Blade diameter | 0.35 in |
Blade diameter | 9 mm |
Total length | 14.57 in |
Material handle | 3-component |
Wrench width (square drive) | 0.48 in |
Wrench width (square drive) | 12 mm |
Type of shaft | Round |
With anti-roll protection | No |
Cap rotatable | No |
With striking cap | No |
Blade material | Molybdenum-vanadium-steel |
Surface treatment blade | Galvanised |
Weight | 0.23 |
Size | 12 |