Products
Brands
About ERIKS
Customer service
NL - English
Home
Screwdriver, 2150 12-250 Serie...
Screwdriver, 2150 12-250 Series, Molybdenum-vanadium-steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
12
1
Blade thickness [mm]
2
1
Blade length [mm]
250
1
Material
Log in to see your specific pricing.
Log in
1
of
Screwdriver, 2150 12-250 Series, Molybdenum-vanadium-steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
2150 12-250 3C-Screwdriver slotted 12 mm, 250 mm
12
2
250
€19.49
/
piece
Log in