

€13.95/ pieceexcl. VAT
€16.88incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" |
Universal joint | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Model | T-handle |
Connection size | 6.3 mm |
Length | 115 mm |
Sliding handle | Yes |
Tested according to ISO 3315 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |