Products
Brands
About ERIKS
Customer service
NL - English
Home
Sliding grip: 1/4" type 2087
Sliding grip: 1/4" type 2087
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4"
1
Universal joint
No
1
Insulated
No
1
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
1
of
Sliding grip: 1/4" type 2087
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
2087 Sliding T bar 1/4" 115 mm
1/4"
No
No
€13.95
/
piece
Log in