




€135.50/ pieceexcl. VAT
€163.96incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 90 ° |
Bend model | Short |
A | 158.1 mm |
B | 99.1 mm |
D | 1.1/4" |
E | 81 mm |
K | 60.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 05/11/2026