




€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Fastening screws | M 12x35 |
Weight | 0.23 kg |
A | 61.1 mm |
B | 50.8 mm |
C | 69.9 mm |
D | 94 mm |
E | 17.85 mm |
F | 41 mm |
G | 25 mm |
H | 16 mm |
I | 7.5 mm |
L | 13.3 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 09/11/2026