




€70.07/ pieceexcl. VAT
€84.78incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 3/4" |
Elbow angle | 90 ° |
Bend model | Medium |
A | 101.8 mm |
B | 64.3 mm |
D | 5/8" |
E | 58 mm |
K | 38.1 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 05/11/2026€9.05/ pieceexcl. VAT
€10.95incl. VAT
56 In stock - Estimated delivery date 05/11/2026