




€9.05/ pieceexcl. VAT
€10.95incl. VAT
56 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 350 bar |
Fastening screws | M 10x30 |
Weight | 0.09 kg |
A | 38.9 mm |
B | 32.2 mm |
C | 47.6 mm |
D | 65 mm |
E | 11.15 mm |
F | 26 mm |
G | 22 mm |
H | 14 mm |
I | 6.2 mm |
L | 10.5 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 09/11/2026