




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Pneuko M310 |
Bore diameter | 32 mm |
Groove Diameter | 8.1 mm |
Seal height | 10.6 mm |
Material seal | PUR |
Compound | 85 AU 21030 |
Temperature range | from -25 to 80 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |