Products
Brands
About ERIKS
Customer service
NL - English
Home
Complete piston type Pneuko M3...
Complete piston type Pneuko M310
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
32
1
100
1
Groove Diameter [mm]
8.1
1
17.1
1
Seal height [mm]
10.6
1
20
1
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Complete piston type Pneuko M310
Product
Bore diameter [mm]
Groove Diameter [mm]
Seal height [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Seal height [mm]
Available
Price
excl. VAT
Zuiger Pneuko M310 PUR 32x8,1 H=10,6
32
8.1
10.6
Not available in the webshop
Zuigafd Pneuko M310 PUR 100x17,1 H=25,5
100
17.1
20
Not available in the webshop
Log in