




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Pneuko M310 |
Bore diameter | 350 mm |
Groove Diameter | 320 mm |
Groove Width | 23 mm |
Seal height | 20.9 mm |
Material seal | PUR |
Compound | 93 AU V167 |
Temperature range | from -25 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |