Products
Brands
About ERIKS
Customer service
NL - English
Home
U-cup type TMP21
U-cup type TMP21
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
350
1
Groove Diameter [mm]
320
1
Groove Width [mm]
23
1
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
U-cup type TMP21
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
U-cup TMP 21 PUR V167 350x320x20,9
350
320
23
Not available in the webshop
Log in