




Design: Profile ground, with longitudinal and crosswise slot.
Application: Can be used as a surface, corner and rolling mill. For peripheral and face milling.
€298.52/ pieceexcl. VAT
€361.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 80 mm |
DIN standard | 1880 |
Type | Shell end mills |
Coating | TiAIN |
Material | HSS-co |
Shaft Diameter | 27 m |
Number of teeth | 8 |
Width | 45 mm |