FORMAT

FORMAT Mill. cutter lg. DIN6527 SC TiALN T3 45deg. 7mm

  • ERIKS:23109541
  • Manufacturer:4317784364546
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: DIN 6527 with centre cut, suitable for drilling.

Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.



Design: Solid carbide (K10/K20), DIN 6527, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Save to list

€43.57/ pieceexcl. VAT

€52.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
13 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
7 mm