




€81.29/ pieceexcl. VAT
€98.36incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | FLL4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/2" - 60.3mm |
Elbow angle | 45 ° |
Bend model | Standard |
H | 44 mm |
C | 114 mm |
T | 1.1/2" - 60.3mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 05/11/2026€11.00/ pieceexcl. VAT
€13.31incl. VAT
97 In stock - Estimated delivery date 05/11/2026