




€1.58/ pieceexcl. VAT
€1.91incl. VAT
230 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJBB |
Manufacturer ID | ZFABJBB02 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | 1" BSP cyl. |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 05/11/2026