






€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.51 | - |
10+ | €1.36 | 10.00% |
25+ | €1.21 | 20.00% |
50+ | €1.13 | 25.00% |
100+ | €1.06 | 30.00% |
250+ | €0.98 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 020 |
Material metal | Steel, zinc plated |
Internal diameter | 10.37 mm |
Outer diameter | 15.88 mm |
Thickness | 2.03 mm |
Thread size (BSP) | 1/8 |
Thread size (BOLT) | 3/8 |
A | 10.37 mm |
B | 15.88 mm |
C | 2.03 mm |
Minimum bursting pressure | 1500 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |